Great solution for Parallel and Double Piping!
Generally used to reinforce the load bearing capacity of structures, the HJ-21NP can also be used as a thrust bearing on a rack or flow rack.
Double Tee Join Set (HJ-21NP) takes it to the next level. Instead of using two HJ-1NPs for your parallel or double piping needs, the HJ-21NP offers a stronger, faster and less expensive assembly process.
80/20® Start Double Joint Set Steel, Chrome
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$5.10
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/2 |
Product Details
| Manufacturers Part Number | HJ-21NP |
| Type | Tee Joint Set |
| Finish Type | Chrome |
| Material | Steel |
| Brand | 80/20 Inc |