80/20® Double Pivot Joint Set Steel Chrome Plated, Silver
Write a Review
|
Questions & Answers (0)
Product Description
The HJ-14NP is a chrome-plated joint set with antistatic properties (ESD) that allows creating an intersection of three pipes with an adjustable angle on each side of the cross tube.
To assemble an HJ-14NP, you need to use two H-14NP joints with four H-6NP, four M6-25BWZ bolts, and four M6-NWZ nuts. It is also possible to assemble the HJ-14NP with four H-6ANP joints.
Assembly tip: This joint set is very similar to a double HJ-6NP. It is frequently used for reinforcing structures or to create articulations and anchors. This joint set allows each side tube to rotate up to 175 degrees.
To assemble an HJ-14NP, you need to use two H-14NP joints with four H-6NP, four M6-25BWZ bolts, and four M6-NWZ nuts. It is also possible to assemble the HJ-14NP with four H-6ANP joints.
Assembly tip: This joint set is very similar to a double HJ-6NP. It is frequently used for reinforcing structures or to create articulations and anchors. This joint set allows each side tube to rotate up to 175 degrees.
PRICE
$8.70
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 |
| Width | 1-13/16 in |
| Height | 1-5/16 in |
Product Details
| Type | Pivot Joint Set |
| Finish Type | Chrome |
| Material | Steel |
| Manufacturers Part Number | HJ-14NP |
| Brand | 80/20 Inc |