Alfa 80W - Wire Whip For M802, L800, L800D, 80 Qt. Mixer
Write a Review
|
Questions & Answers (0)
Product Description
Classic hobart mixers are by common agreement the best mixers ever manufactured. Alfa international manufactures the highest quality aftermarket replacement accessories for these mixers available on the market today. Made for the hobart m802 and related 80-quart mixers, this sturdy whip is nsf-approved and is of very high quality. Wires are stainless steel; the base is aluminum. (Not for hobart legacy models, these attachments twist into place.)
PRICE
$419.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 10 lbs |
Product Details
| Capacity | 80 qt |
| Material | Aluminum |
| Description | Wire Whip For M802, L800, L800D |
| Manufacturers Part Number | 80W |
| For Use With | Hobart M802, L800, L800D |
| Compatible Part/Model Number | Hobart 295149 |
| Brand | Alfa |
Warranty
| Warranty | 6 mo |
Compliance & Certifications
| Certifications | NSF Certified |