Highland 6200 Invisible Tape, 1/2" x 2592", Transparent - Pkg Qty 72
Write a Review
|
Questions & Answers (0)
Product Description
Economical matte finish tape, great for permanent mending, holding and splicing.
PRICE
$176.40 Sold in packages of 72 / $2.45 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2592 |
| Width | 1/2 in |
| Core Size | 3 in |
Product Details
| Supply Type | Adhesives |
| Type | Tape |
| Package Quantity | 1 Roll |
| Tape Type | Invisible Tape |
| Description | Transparent Tape |
| Color | Clear |
| Series | 6200 |
| Manufacturers Part Number | 7010314414 |
| Brand | 3M |