Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotch

Model # :WBB3211538

MPN #: 7010408215

Scotch® 845-200 Book Tape, 2" x 540", Transparent - Pkg Qty 24

Product Description
Scotch® Book Tape is excellent for repairing, reinforcing, protecting and covering bound edges and surfaces. Use on books, magazines, pamphlets, record album jackets and more.

Features:
  • Transparent
  • Unwinds Easily
  • 2 in x 540 in Roll
  • 1 Roll


PRICE
$192.00  Sold in packages of 24 / $8.00 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length540
Width2 in
Core Size3 in

Product Details

Supply TypeAdhesives
TypeTape
Package Quantity1 Roll
DescriptionTransparent Tape
Tape TypeBook Tape
ColorClear
Series845
Manufacturers Part Number7010408215
BrandScotch