Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




REED Instruments

Model # :WBB3788528

MPN #: R2222

REED Instruments Stainless Steel Digital Stem Thermometer, LR44 Battery

Product Description
This Stainless Steel Digital Stem Thermometer is capable of measuring -40 to 482°F (-40 to 250°C) and keeps track of maximum and minimum readings. The R2222 also features an easy-to-read LCD display and data hold function.

Includes:
  • Stainless steel 4.65" (118mm) stem
  • Easy-to-read LCD display
  • User selectable °C, °F
  • Max/Min and data hold functions
  • Auto shut off
Applications:
  • Medical
  • Pharmaceutical
  • Industrial and Commercial Temperature Applications
  • R&D and Educational Establishments
  • Food Service
Includes:
  • Digital Stem Thermometer
  • Protective Probe Cover
  • Battery


PRICE
$21.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-5/16
Width1-5/16 in
Height13/16 in
Weight1.2 oz

Product Details

Battery TypeLR44
Package IncludesDigital Stem Thermometer, Protective Probe Cover, Battery
ColorBlue
ApplicationMedical, Pharmaceutical
Auto CalibrationNo
Temperature Range-40 to 482°F (-40 to 250) °C
StyleDigital Stem
Power SourceLR44
Number of Batteries1
MaterialStainless Steel
DescriptionStainless Steel Digital Stem Thermometer
Display FormatDigital
Package Quantity1
Manufacturers Part NumberR2222
BrandREED Instruments

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCE