Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Skullerz by Ergodyne

Model # :WBB3131870

MPN #: 60252

Ergodyne® 8998 Face Shield Replacement For Full Brim HH, Smoke

Product Description
The Skullerz 8998 Anti-Scratch & Anti-Fog Hard Hat Face Shield Replacement Lens is designed to securely attach to Skullerz 8995 Face Shield Adapter for Skullerz Full Brim Hard Hats. This anti-scratch and anti-fog lens is available in both clear and smoke and easily installs with the face shield adapter (sold separately)
Features:
  • Adapter Sold Separately - Compatible with Skullerz 8995 Face Shield Adapter
  • Designed For Hard Hat Integration - When installed on the adapter frame, easily mounts on Skullerz Full Brim Hard Hats for increased face protection
  • Enhanced Anti-Fog - Fog-Off+ technology exceeds ANSI Z87.1 requirements with improved anti-fog performance vs original Fog-Off
  • Enhanced Scratch Resistance - Fog-Off+ technology for improved durability
  • UV Protection - Lens filters 99.9 percent of harmful UVA, UVB and UVC rays to keep eyes safe in the sun
  • Durable - Polycarbonate lens is 1.6mm in thickness
  • Available In Smoke And Clear


PRICE
$45.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Thickness1.6 in

Product Details

TypeFace Shield Replacement
Headgear MaterialPolycarbonate
ColorGray
Series8998
For Use WithCompatible with Skullerz 8995 Face Shield Adapter
ProtectionAnti-Fog, UV/Sun Protection
MaterialPolycarbonate
DescriptionReplacement Face Shield for Full Brim Hard Hat
Package Quantity1
Manufacturers Part Number60252
Visor Color FamilyGray
Visor MaterialPolycarbonate
Visor CoatingAnti-Fog/Anti-Scratch
BrandSkullerz by Ergodyne

Compliance & Certifications

CertificationsANSI Z87.1