Qorpak® 8oz Clear Straight Sided Round with 70-400 Green Thermoset F217 & PTFE Lined Cap, 24PK
Write a Review
|
Questions & Answers (0)
Product Description
Clear Glass Straight Sided Round jars are designed without shoulders for maximum storage capacity & content visibility. Package Qty of 24.
PRICE
$159.95
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17-5/8 in |
| Width | 11-11/16 in |
| Height | 3-7/8 in |
| Weight | 12.8 |
| Diameter | 73mm |
Product Details
| Neck Finish | 70-400 |
| Color | Clear |
| Capacity | 240 |
| Material | Glass |
| Package Quantity | 24 |
| Description | Straight Sided Round Jar with Cap |
| Manufacturers Part Number | GLC-01672 |
| Brand | Qorpak |