Carson® 8x22 Hornet Compact Binocular - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
The HT-822, Hornet™ is a compact, 8x22mm binocular. It has fully multi-coated lenses. The Hornet™ binocular has a center focus knob with an independent right diopter to adjust maximum focusing flexibility for all types of vision. These binoculars feature roll-down eyecups for eyeglass wearers. Accessories include; a pouch, lens covers, a wrist strap and microfiber lens cloth.
PRICE
$77.90 Sold in packages of 2 / $38.95 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4.3 in |
| Width | 3.3 in |
| Height | 4.3 in |
| Weight | 0.4 lbs |
Product Details
| Includes | Binocular Pouch, Wrist Strap, Protective Eye Cover, Lens Cloth |
| Description | Hornet Compact Binocular |
| Color | Green |
| Manufacturers Part Number | HT-822 |
| Lens Size | 22 |
| Magnification | 8x |
| Brand | Carson Optical |