Infinity Instruments 9.5" Wall Clock, Green Retro
|
Questions & Answers (0)
Product Description
9.5" square green retro case, retro dial, convex glass lens, silent sweep hand movement; outstanding value. Requires (1) AA Battery (Sold Separately).
PRICE
$24.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Depth | 2 in |
| Height | 9 in |
Product Details
| Type | Wall Clock |
| Frame Color Family | Green |
| Mechanism | Quartz |
| Face Color Family | White |
| Number Type | Arabic/Standard |
| Display Type | Analog |
| Description | 9.5" Wall Clock |
| Package Quantity | 1 |
| Frame Material | Plastic |
| Manufacturers Part Number | 13228LG-4103 |
| Shape | Square |
| Brand | Infinity Instruments |
Warranty
| Warranty | 2 yr |