- 3-Speed Settings with Reversible Airflow Control
- Adjustable Width: 23-1/2" to 37"
- Auto-Locking Accordion Expanders for a Flush Fit
- Removable Fabric Cover
- Portable Carrying Case
- Includes 2 Feet for Stable Tabletop Use
- Versatile, Sturdy Design
- For Home or Office
- ETL Listed
Proaira 9" Reversible Twin Window Fan w/Remote,Extend 23-1/2" to 37", 3 Speed Control, 120V
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$63.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25-1/4 in |
| Width | 4-3/4 in |
| Height | 13-13/16 in |
| Weight | 7 lbs |
| Cord Length | 5 ft |
| Fan Diameter | 9 in |
Product Details
| Type | Reversible Twin Window Fan |
| CFM | 354/431 CFM |
| Color | White |
| Number of Speeds | 3 |
| Hertz | 60 Hz |
| Fan Type | Twin Window Fan |
| Mounting Location | Window |
| Voltage | 120 V |
| Oscillating/Non Oscillating | Non Oscillating |
| Package Quantity | 1 |
| Power Cord Type | Parallel |
| Manufacturers Part Number | WNF9RW |
| Indoor/Outdoor | Indoor |
| Brand | Proaira |
Warranty
| Warranty | 1 Year yr |
Compliance & Certifications
| Certifications | ETL Listed |