Insize 90° Bevelled Edge Square, Grade 0, 3-7/8"L x 2-13/16"W
Write a Review
|
Questions & Answers (0)
Product Description
Satin chrome plating. Bevelled edges for inside and outside measurement. Made of hardened stainless steel.
PRICE
$63.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-7/8 |
| Width | 2-13/16 in |
| Max Measurement | 90° |
Product Details
| Type | Square |
| Digital | No |
| Material | Stainless Steel |
| Description | Bevelled Edge Square |
| Color | Silver |
| Manufacturers Part Number | 4790-1000 |
| Accuracy | Squareness Inside (a): 276Ωin Outside (ß):276Ωin °F |
| Brand | InSize |