Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gearwrench

Model # :WBB3078686

MPN #: 81210T

Gearwrench® 90 Tooth Dual Material Flex Head Teardrop Ratchet with 3/8" Drive Tang, 13"L

Product Description
The Gearwrench® 90-tooth ratchets have a 4° swing arc and a low-profile head for easier access to hard-to-turn fasteners. The 90-tooth design exceeds ASME torque performance requirements, delivering one of the strongest ratchets on the market. These Gearwrench® ratchets help you GET IT DONE™.

Features:
  • 90-tooth gear delivers a 4° swing arc to turn a fastener in tight confines
  • Teardrop, low-profile head and flush-mounted on/off switch allow better access in tight spaces
  • 6 Position flexible head provides access for hard to reach fasteners
  • Dual material comfort grip handle
  • Enclosed head design for extreme resistance to dirt infiltration
  • Precision engineered high strength pawl for increased durability
  • Highly visible on/off markings on the head
  • Bright, full polish chrome finish easily wipes clean and resists corrosion
  • Meets or exceeds ASME specifications


PRICE
$70.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13-3/8 in
Width1-3/4 in
Drive Size3/8 in

Product Details

Handle MaterialDual Material
MaterialAlloy Steel
DescriptionFlex Head Teardrop Ratchet
RatchetingYes
Handle TypeFlex
BrandGearwrench