Flextur 90° Angle Bracket, 3"L x 12"W x 16"H, Pack of 2
Write a Review
|
Questions & Answers (0)
Product Description
Flextur 90° Steel Angle Bracket 90°. These 12"x16" machine ground brackets are used with Flextur Welding Tables to hold vertical accuracy from the table at 90°. American Made in Dalton, Ohio U.S.A.
PRICE
$699.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 |
| Width | 12 in |
| Height | 16 in |
| Weight | 32 lbs |
Product Details
| Package Quantity | 2 |
| Manufacturers Part Number | 78908050 |
| Brand | Flextur |
Warranty
| Warranty | 1 yr |