Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Eclipse

Model # :WBB1929667

MPN #: 902-078

Eclipse 902-078 - Precision Cutters - Ergo Handle

Product Description


Features:
  • Clean and smooth cutting
  • Light for easy operation
  • Particularly design for electronic and precision field
  • OAL: 4.72 inches


PRICE
$16.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size4-3/4 in

Product Details

Manufacturers Part Number902-078
Handle MaterialTPR
MaterialHigh Grade Alloy Steel
DescriptionPrecision Cutters - Ergo Handle
BrandEclipse