Eclipse 902-062 - 750MCM Ratchet Cutter, Black
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Size | 8-5/16 in |
Product Details
| Manufacturers Part Number | 902-062 |
| Handle Material | Polypropylene |
| Material | Alloy Steel |
| Description | 750MCM Ratchet Cutter, Black |
| Brand | Eclipse |
Related Products
The Slice® Auto-Retractable Pen Cutter offers an alternative handle profile to Slice's box cutters. Its slimmer cylindrical shape is ideal for hard-to-reach areas and it uses the same blades offering the same great features. These include Slice's proprietary Finger-friendly® edge that reduces injuries. The pen cutter design limits the amount of exposed blade, further preventing accidental cuts. The blade retracts into its housing when the user releases the rubberized slider button. Features: Handle Type: Auto-Retractable Handle features rubberized slider button Compatible Blades: Slice® ...
JET® Bolt Cutters incorporate high-carbon alloy tool steel jaws for cutting concrete-reinforcing rods, medium tensile and soft bolts, rods, rivets, bars and chains. JET Bolt Cutters all steel handles with rubber grips are angled for maximum leverage. JET Bolt Cutters comply with Federal Specification No. GGG-C-740d Type II Features: High strength steel jaws permit the cutting of material up to a 40 Rockwell Hardness for industrial applications Rubber gripped all steel handles are angled for maximum leverage reducing operator fatigue
The Slice® 10503 Auto-Retractable Box Cutter takes safety to a new level with an ergonomic, protective J-hook handle and our patented safety blades. Avoid injuries with a tool that prevents you from accidentally leaving the blade exposed and keep your fingers safe with our protective handle. This knife uses 100 percent zirconium oxide blades that are non-sparking, non-magnetic, chemically inert, safe up to 1600 degrees Celsius, and never rust. Suitable for single and double-walled corrugated. Features: Handle Type: Auto-Retractable Handle features ergo-grip J-hook design Compatible ...
Features: Energy saving ratcheting crimper designed for non-insulated Spade/Ring Terminals High leverage handles, compound action mechanism provide superior mechanical advantage The accurate crimping mold and self locking / releasing mechanical unit design ensure high crimping quality when crimping repeatedly Made of high quality carbon steel with black oxide finish for anti-rust Ergonomically shaped non-slip TPR handle for user comfort OAL: 13.78 inches
Features: Made from high carbon steel. Accurately machines, these high quality precision tools are designed for fine assembling and adjustment operations on electronic circuits Provide for easy work on high density PC board