. Personal Magnifier Features: ± Flexible lens combination for higher magnification ± Detachable LED light device ± The tilt degree of LED light is adjustable ± Thumb screw to adjust the tilt degree of lens ± The belt size can be adjusted freely Application: ± Operate or read at dim or dark place ± Assemble or repair small fittings ± Check the finished product ± Also good for work such as carving, handcraft, sewing, Q.C and repairing engineer . Specifications: ± Lens material: Acrylic resin (Processed by crack-proof rigid coating) ± ...
The LT-10 Lighted LinenTest™ Magnifier from Carson Optical is a compact, fold-out LinenTest Magnifier featuring a 11.5x power 15mm lens. Dual lens design ensures a clear, distortion-free view. Super bright LED light illuminates your subject. Make fine focus adjustments by twisting the focus wheel. The LT-10 Lighted LinenTest™ Magnifier contains markings in both inches and centimeters for easy measuring of small parts and is perfect for stitch counting. This Magnifier is portable, lightweight and folds flat for storing when not in use. The LT-10 Lighted LinenTest™ Magnifier ...
The PO-55 MiniBriteTM™ Pocket Magnifier from Carson Optical is a compact, 5x power, slide-out Magnifier with a protective plastic sleeve. The PO-55 comes equiped with a built-in bright LED light. The sharp, distortion-free view is thanks to its crystal-clear acrylic aspheric lens. Aspheric lenses provide a clear image with no blurring and little to no distortion. The MiniBrite™ is a handy tool for those with low vision and is excellent for reading everyday items. The MiniBrite™ Pocket Magnifier is compact enough to fit in your shirt pocket or purse.
The RM-95 Lighted RimFree™ from Carson Optical is a 2x power Magnifier with bright white LED's and an ergonomically designed soft-grip rubber handle. It boasts a rimless, crystal-clear acrylic lens that gives you a sharp distortion-free view. This Magnifier is a great low vision aid and assists in reading small print. At only 3.4 oz the Lighted RimFree™ Magnifier is lightweight and comfortable to use for a long period of time. The Lighted RimFree™ Magnifier comes with a soft case to protect the lens when not in use.
The AS-90 Lumé Series™ 2.5x Power 3.5" Acrylic Lens COB LED Lighted Magnifier is part of the new Lumé Series and is a 2.5x Aspheric COB LED Magnifier with 7x Spot Lens. Aspheric lens magnifiers allow for increased magnification and image clarity while greatly reducing edge to edge distortion. It has a 3.5" diameter Acrylic Lens and boasts 3 Ultra bright COB LEDs with diffusive cover lenses. Light diffusers work to eliminate LED hot spots, blending and evenly distributing the light. COB LEDs are brighter than traditional LEDs, provide a greater uniformity of lights and consume less power. ...