Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Eclipse

Model # :WBB1929969

MPN #: 902-332

Eclipse 902-332 - Lunar Crimper for Insulated Flag terminals AWG 12-10 and 14-16

Product Description
Application:
  • Yellow and Blue Insulated Flag Terminals
.

Crimp Size:
  • AWG 16-14/ 12-10DIN 1.5-2.5/ 4.0-6.0 mm2




PRICE
$48.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size8-1/2 in

Product Details

Manufacturers Part Number902-332
Handle MaterialTPR/Polypropylene
MaterialMedium Carbon Steel
DescriptionLunar Crimper For Insulated Flag terminals
BrandEclipse