Designed to work the way it's most comfortable for you.
Features:
- Ratchet device permits lever to be used in most convenient position
- Hand wheel advanced ram to work quickly
- Counterweight returns lever quickly after down stroke
- Pedestal available
Weights & Dimensions
| Height | 18-1/2 in |
| Weight | 125 lbs |
| Largest Arbor | 2 in |
| Max Ram to Table Plate | 10-3/4 in |
| Ram Size | 1-1/4x1-1/4x16-1/2 in |
| Max Diameter Work | 14 in |
| Max Ram to Table | 11-1/2 in |
| Throat | 7 in |
Product Details
| Type | Ratcheting |
| Leverage Ratio | 48:1 |
| Manufacturers Part Number | 902007 |
| Brand | Dake |
| Max Pressure | 3 Tons psi |