Mitutoyo 905338 40" SPC Cable
Write a Review
|
Questions & Answers (0)
Product Description
This 40" SPC Cable is for use with Mitutoyo Solar ABS Digimat Indicators.
PRICE
$93.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Min Outside Diameter | None in |
Product Details
| Style | General Purpose |
| Power Source | None |
| Type | Data Cable |
| Fraction Option | No |
| Description | SPC Cable |
| Manufacturers Part Number | 905338 |
| Brand | Mitutoyo |
Compliance & Certifications
| Long Form Calibration Certificate Included | No |