Fowler 52-585-125-0 Fine Adjust Mag Base with AGD White Face Indicator Set
|
Questions & Answers (0)
Product Description
Fowler® Fine Adjust Mag Base Set With AGD White Face Indicator Set
Fowler® Fine Adjust Mag Base Sets With AGD White Face Indicator Sets include an AGD Indicator, a Magnet Base and a Magnetic Indicator Back. The AGD Indicator has a dial diameter of 2-1/4", a travel of 1", a reading of 0.001", a continuous reading of 0.1" and a carbide tipped point for accuracy. The Magnetic Base features an 85 lb. pull, fine adjustment and a V-bottom base for mounting on rounded surfaces. The Magnetic Indicator Back allows the indicator to be mounted and positioned on most metal surfaces. Features a protective coating and a shop-hardened case for easy storage and protection.
Fowler® Fine Adjust Mag Base Sets With AGD White Face Indicator Sets include an AGD Indicator, a Magnet Base and a Magnetic Indicator Back. The AGD Indicator has a dial diameter of 2-1/4", a travel of 1", a reading of 0.001", a continuous reading of 0.1" and a carbide tipped point for accuracy. The Magnetic Base features an 85 lb. pull, fine adjustment and a V-bottom base for mounting on rounded surfaces. The Magnetic Indicator Back allows the indicator to be mounted and positioned on most metal surfaces. Features a protective coating and a shop-hardened case for easy storage and protection.
PRICE
$209.95
1
1
Free Shipping Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Min Outside Diameter | None in |
| Dial Diameter | 2-1/4 in |
| Min Measurement | 0 in |
| Metric or Inch | Inch in |
| Resolution/Graduation | 0.001 in |
Product Details
| Type | Dial Indicator Set |
| Number of Pieces | 3 |
| Case | Yes |
| Dial Face Color Family | White |
| Data Output | No |
| Dial Reading | 0-100 |
| AGD Group | 2 |
| Style | Fine Adjustment |
| Power Source | None |
| Mechanical Or Digital | Mechanical |
| Set Contents | Dial Indicator, Magnetic Base |
| Fraction Option | No |
| Description | Dial Indicator Kit |
| Manufacturers Part Number | 52-585-125-0 |
| Lug or Flat Back | Lug |
| Brand | Fowler |
Compliance & Certifications
| Long Form Calibration Certificate Included | No |