Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fowler

Model # :WBB228444

MPN #: 52-585-110-0

Fowler 52-585-110-0 Magnetic Base with Fine Adjust and Dial Indicator Combo

Product Description
Fowler® Magnetic Base With Fine Adjust And Dial Indicator Combo

Fowler® Magnetic Base With Fine Adjust And Dial Indicator Combo includes an Indicator and a Magnetic Base. The Indicator meets AGD specifications and has a continuous reading of 0-100, a revolution counter and tolerance indicators. The Magnetic Base is 2" x 2-11/32"x 1-13/16". Features 85 lb. pull, On/Off lever release magnet and a V-base for placing on round surfaces. Also mounts test indicators with 1/4" post. Comes with a shop-hardened case for easy storage and protection.

PRICE
$350.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Min Outside DiameterNone in
Dial Diameter2-1/4 in
Min Measurement0 in
Metric or InchInch in
Resolution/Graduation0.001 in

Product Details

TypeDial Indicator Set
Number of Pieces3
CaseYes
Dial Face Color FamilyWhite
Data OutputNo
Dial Reading0-100
AGD Group2
StyleFine Adjustment
Power SourceNone
Mechanical Or DigitalMechanical
Set ContentsDial Indicator, Magnetic Base
Fraction OptionNo
DescriptionDial Indicator Kit
IP RatingNone
Manufacturers Part Number52-585-110-0
Lug or Flat BackLug
BrandFowler

Compliance & Certifications

Long Form Calibration Certificate IncludedNo