Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




First Aid Only

Model # :WBB3128482

MPN #: 90829-021

First Aid Only® SmartCompliance General Business First Aid Cabinet, ANSI 2021 Class B, No Meds

Product Description
The 150-Person SmartCompliance First Aid Cabinet's unique design eliminates disorganized and missing supplies, while the clearly labeled compartments create a cabinet that is easy to use and restock. The durable, metal cabinet Contents 654 essential first aid supplies to keep you ANSI B compliant. The cabinet is recommended for use in light manufacturing facilities, construction sites and light industrial sites.

Features:
  • SmartTab ezRefill system is a quick, easy, cost effective process for reordering and restocking supplies
  • Recommended for use in offices, work sites and breakrooms
  • Durable metal, type I & II cabinet with an easy-to-carry handle or wall mountable for quick access in an emergency
  • Exceeds ANSI 2021 Class B standards to keep you OSHA compliant with essential first aid supplies


PRICE
$525.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16 in
Width5 in
Depth17 in
Height21 in
Weight23.6 lbs

Product Details

Number of Pieces665
ClassB+
Package Quantity1
Person Count150
Manufacturers Part Number90829-021
Case MaterialMetal
BrandFirst Aid Only

Compliance & Certifications

CertificationsANSI 2021 Compliant