First Voice™ BSTOP-03 Bleed Stop/Active Shooter, Multi Person, Single Use First Aid Kit
Write a Review
|
Questions & Answers (0)
Product Description
School / Workplace Stop the Bleed Refill no hemostat (Swat-T Tourniquet, Scissors, Gauze Roll, Gloves (Pair), Instructions) - Polybag kit (Pack of 3)
PRICE
$149.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Depth | 8 in |
| Height | 10 in |
| Weight | 3 lbs |
Product Details
| Type | Specialty First Aid Kit |
| Number of Pieces | 19 |
| Color | Clear |
| Includes | SWAT-T Tourniquet, Scissors, Gauze, Gloves, Polybag |
| Description | Bleed Stop/Active Shooter, Multi Person, Single Use First Aid Kit |
| Person Count | 3 |
| Package Quantity | 1 |
| Manufacturers Part Number | BSTOP-03 |
| Case Material | Polybag |
| Brand | First Voice |