Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Allegro Industries

Model # :WBB2210665

MPN #: 9991

Allegro 9991 Personal Air Cooler

Product Description
The Personal Air Cooler is ideal in hot environments, adjusting the air flow from high pressure air sources as low as 25 degrees colder than ambient air for an improved working environment. The personal cooler requires air pressure range of 55-85 psig.

PRICE
$409.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight6 lbs

Product Details

TypeAccessory
ColorSilver
For Use WithHigh Pressure Filtration Panel
IncludesPersonal Air Cooler, Belt
MaterialAluminum
Package Quantity1
DescriptionPersonal Air Cooler
Manufacturers Part Number9991
PSI50-115 psi
CouplersHansen
BrandAllegro Industries

Warranty

Warranty12 Months From The Date Of Purchase