Allegro Industries® Axial Explosion Proof Blower, 1636 CFM, 1/3 HP
Write a Review
|
Questions & Answers (0)
Product Description
This unit can be used for both delivering fresh air or extracting contaminated air. Includes explosion-proof UL listed motor and NEMA rated 125V plug. The product has a limited warranty of 1 year.
PRICE
$2,279.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cord Length | 25 ft |
| Fan Diameter | 12 in |
| Gauge | 16 |
Product Details
| RPM | 3250 rpm |
| Type | Explosion Proof Axial Blower |
| CFM | 1156/1250/1636 CFM |
| Horsepower | 1/3 HP |
| Color | Safety Orange |
| Amperage | 2.20 A |
| Hertz | 60 Hz |
| RPM High | 3,250 rpm |
| Motor Type | Explosion Proof |
| Voltage | 115 V |
| Material | Steel |
| Plug Type | NEMA 125V plug, grounded 3-prong. ECP model configuration |
| Manufacturers Part Number | 9509-01 |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | Allegro Industries |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL Recognized, CSA Certified |