Allegro 9530 26 Inch Axial AC Standard Metal Blower
Write a Review
|
Questions & Answers (0)
Product Description
Designed for large confined spaces, this 3 blade impeller can be used for ventilating or extricating air.
PRICE
$3,105.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cord Length | 12 ft |
| Fan Diameter | 26 in |
| Gauge | 16 |
Product Details
| RPM | 1725 rpm |
| Type | Axial Blower |
| CFM | 7750/8610/9570 CFM |
| Horsepower | 2 HP |
| Color | Safety Orange |
| Hertz | 60 Hz |
| RPM High | 1,725 rpm |
| Voltage | 115 / 230 V |
| Material | Steel |
| Plug Type | NEMA 5-30P or NEMA 6-30P (Twist Lock type) |
| Manufacturers Part Number | 9530 |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | Allegro Industries |
Warranty
| Warranty | 1 yr |