Allegro 9509 12 Inch Axial AC Standard Metal Blower
Write a Review
|
Questions & Answers (0)
Product Description
This unit can be used for both delivering fresh air or extracting contaminated air.
PRICE
$815.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cord Length | 6.5 ft |
| Fan Diameter | 12 in |
| Gauge | 16 |
Product Details
| RPM | 3200 rpm |
| Type | Axial Blower |
| CFM | 1227/1400/1763 CFM |
| Horsepower | 1/3 HP |
| Color | Safety Orange |
| Amperage | 3.60 A |
| Hertz | 60 Hz |
| RPM High | 3,200 rpm |
| Voltage | 120 V |
| Material | Steel |
| Plug Type | NEMA 5-15 (grounded three-prong) |
| Manufacturers Part Number | 9509 |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | Allegro Industries |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL Recognized, CSA Certified |