Allegro Standard Blower 9515, 16" Dia., 1/2HP, 3400 CFM
Write a Review
|
Questions & Answers (0)
Product Description
For very large confined spaces this large, 16" axial blower delivers high output for drawing or pushing air. The durable and tough metal housing holds a 6 blade impeller. Note: 16" reducers can NOT be used with Allegro 9516 and 9515-50EX blowers.
PRICE
$1,605.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 18 in |
| Height | 19 in |
| Weight | 47 lbs |
| Cord Length | 25 ft |
| Bus Wire Gauge | 16/3 AWG |
| Fan Diameter | 16 in |
Product Details
| Number of Blades | 6 |
| Blade Material | Polypropylene, Aluminum Hub |
| Material | Steel |
| Phase | 1 |
| Plug Type | NEMA 5-15 |
| Manufacturers Part Number | 9515 |
| Brand | Allegro Industries |
| RPM | 1725 rpm |
| Type | Blower Fan |
| CFM | 2300/2800/3400 CFM |
| Horsepower | 1/2 HP |
| Color | Safety Orange |
| Amperage | 7.20 A |
| Hertz | 60 Hz |
| RPM High | 1,725 rpm |
| Voltage | 115 V |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | Certified To CSA Standard C22.2 No. 113 |