Allegro Industries® Axial Explosion Proof Blower, 1484 CFM, 1/3 HP
Write a Review
|
Questions & Answers (0)
Product Description
The product features high output from a compact 12" explosion-proof axial blower, is designed for easy use and storage without sacrificing airflow. The product has a limited warranty of 1 year.
PRICE
$2,175.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cord Length | 25 ft |
| Fan Diameter | 12 in |
Product Details
| RPM | 3250 rpm |
| Type | Explosion Proof Axial Blower |
| CFM | 1014/1174/1484 CFM |
| Horsepower | 1/3 HP |
| Color | Safety Orange |
| Amperage | 2.20 A |
| Hertz | 60 Hz |
| RPM High | 3,250 rpm |
| Motor Type | Explosion Proof |
| Voltage | 120 V |
| Material | Polyethylene |
| Plug Type | NEMA 5-20P |
| Manufacturers Part Number | 9548 |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | Allegro Industries |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CSA C22.2 No. 113, UL, CSA |