Allegro 9513 8 Inch Axial AC Metal Blower
Write a Review
|
Questions & Answers (0)
Product Description
With the highest output available from an 8" axial blower, this compact unit offers light weight and high output from an AC electric motor.
PRICE
$639.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cord Length | 6 ft |
| Fan Diameter | 8 in |
| Gauge | 18 |
Product Details
| RPM | 3200 rpm |
| Type | Axial Blower |
| CFM | 582/661/1275 CFM |
| Horsepower | 1/3 HP |
| Color | Safety Orange |
| Amperage | 3 A |
| Hertz | 60 Hz |
| RPM High | 3,200 rpm |
| Voltage | 120 V |
| Material | Steel |
| Plug Type | NEMA 5-15P 125V |
| Manufacturers Part Number | 9513 |
| Brand | Allegro Industries |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL Recognized, CSA Certified |