Allegro Industries® Axial Explosion Proof Blower, 4839 CFM, 1-1/2 HP
Write a Review
|
Questions & Answers (0)
Product Description
The product features 16" high output EX blower and is designed for applications requiring a maximum amount of output. The product has a limited warranty of 1 year.
PRICE
$3,829.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cord Length | 25 ft |
| Fan Diameter | 16 in |
| Gauge | 16 |
Product Details
| RPM | 3450 rpm |
| Type | Explosion Proof Axial Blower |
| CFM | 2926/2942/4839 CFM |
| Horsepower | 1-1/2 HP |
| Color | Safety Orange |
| Amperage | 15.50 A |
| Hertz | 60 Hz |
| RPM High | 3,450 rpm |
| Motor Type | Explosion Proof |
| Voltage | 115 / 230 V |
| Material | Steel |
| Plug Type | NEMA 20 Amp, 115V or 200V plug, Explosion Proof rated |
| Manufacturers Part Number | 9515-50EX |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | Allegro Industries |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL Listed, IECEx/ATEX/INMETRO Certified |