Allegro Industries® 9558 Explosion Proof Axial Blower, 2849 CFM, 3/4 HP
Write a Review
|
Questions & Answers (0)
Product Description
This 16" explosion proof blower is designed for use in applications requiring a large amount of output in a hazardous location environment. The product has a limited warranty of 1 year.
PRICE
$2,175.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cord Length | 25 ft |
| Fan Diameter | 16 in |
Product Details
| RPM | 3450 rpm |
| Type | Explosion Proof Axial Blower |
| CFM | 1951/2290/2849 CFM |
| Horsepower | 3/4 HP |
| Color | Safety Orange |
| Amperage | 9.60 A |
| Hertz | 60 Hz |
| RPM High | 3,450 rpm |
| Motor Type | Explosion Proof |
| Voltage | 115 / 230 V |
| Material | Polyethylene |
| Plug Type | NEMA 5-20 ECP type plug |
| Manufacturers Part Number | 9558 |
| Brand | Allegro Industries |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL Listed, CSA Certified |