Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Allegro Industries

Model # :WBB2179410

MPN #: 9538

Allegro Industries® Explosion Proof COM-PAX-IAL Blower, 900 CFM, 1/3 HP

Product Description
This lightweight, corrosion, UV and chemical resistant polyethylene housing offers a superior design with durable construction. The carry handle is molded into the blower. This compact and super quiet unit features a polypropylene nine blade fan, a steel/powder coated grill. The bottom enclosure ensures safe and convenient storage of electrical components. Designed to work separately with canister and ducting. The quick-connect clipping system allows workers to attach canister, tools-free, to input side for powerful extraction or output side for ventilation. The product has a limited warranty of 1 year.

PRICE
$2,119.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13-1/4 in
Width12 in
Height13-3/4 in
Weight20 lbs
Cord Length25 ft
Bus Wire Gauge18/3 AWG
Fan Diameter8 in

Product Details

Number of Blades6
Blade MaterialPolypropylene, Aluminum Hub
Motor TypeExplosion Proof
MaterialPolyethylene
Phase1
Manufacturers Part Number9538
Indoor/OutdoorIndoor/Outdoor
BrandAllegro Industries
RPM3250 rpm
TypeExplosion Proof Blower with Canister
CFM625/650/900 CFM
Horsepower1/3 HP
ColorSafety Orange
Amperage2.20 A
Hertz60 Hz
RPM High3,250 rpm
Voltage115 V

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCertified To CSA Standard C22.2 No. 113