Allegro Industries® Small Plastic Venturi Blower, 37 CFM
Write a Review
|
Questions & Answers (0)
Product Description
The small venturi blowers are a perfect solution to moving air in refineries, power plants, shipyards, paper and pulp plants and manhole operations. The product has a limited warranty of 1 year.
PRICE
$339.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fan Diameter | 7 in |
Product Details
| Type | Venturi Blower |
| CFM | 29/32/37 CFM |
| Material | Polyethylene |
| Color | Black |
| Manufacturers Part Number | 9518-13 |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | Allegro Industries |
Warranty
| Warranty | 1 yr |