The 8" AC Plastic Ventilation Systems include all the most-asked-for equipment you need for your confined space site. Corrosion, UV and Chemical Resistant.
Allegro 9520-33M 8 Inch Axial AC Plastic Blower System w/ 8 Inch MVP (9533 Blower)
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$939.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cord Length | 10 ft |
| Fan Diameter | 8 in |
Product Details
| RPM | 3400 rpm |
| Type | Axial Blower System with MVP |
| CFM | 586/700/831 CFM |
| Horsepower | 1/3 HP |
| Color | Safety Orange |
| Amperage | 4.80 A |
| Hertz | 60 Hz |
| RPM High | 3,400 rpm |
| Voltage | 115 / 230 V |
| Includes | 6', 15' Ducting w/ Storage Bag & Manhole Ventilation Passthrhru |
| Material | Polyethylene |
| Plug Type | NEMA 5-15P |
| Manufacturers Part Number | 9520-33M |
| Brand | Allegro Industries |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL Recognized, CSA Certified, CE Certified |