Allegro Industries® Axial Explosion Proof Blower W/ 15' Ducting, 890 CFM, 1/3 HP
Write a Review
|
Questions & Answers (0)
Product Description
Electric, explosion-proof motor is UL listed. Single-phase motor includes NEMA rated 115V plug (included). 15' statically conductive ducting. The product has a limited warranty of 1 year.
PRICE
$2,999.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cord Length | 25 ft |
| Fan Diameter | 8 in |
| Gauge | 18 |
Product Details
| RPM | 3250 rpm |
| Type | Axial Explosion Proof Blower with Canister & Ducting |
| CFM | 770/825/890 CFM |
| Horsepower | 1/3 HP |
| Color | Safety Orange |
| Amperage | 3.30 A |
| Hertz | 60 Hz |
| RPM High | 3,250 rpm |
| Motor Type | Explosion Proof |
| Voltage | 115 V |
| Includes | Canister & 15' Ducting |
| Material | Steel |
| Plug Type | NEMA 115V, 20 Amp, ECP” type |
| Manufacturers Part Number | 9514-05 |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | Allegro Industries |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | Certified to CSA Standard C22.2 No.113 |