Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dake

Model # :WBB1122327

MPN #: 961003

Dake 961003 G-75 3" x 79" Belt Grinder 220v-3 ph

Product Description
Dake 961001 G-75 3" x 79" Belt Grinder specify 220v-3 ph

Belt Grinder

6,600 fpm grinding speed for maximum grinding efficiency.

Features:
  • Pivots up and down on the base for easy ergonomic work height adjustments
  • Hinged top cover opens for access to grind large pieces using the entire length of the belt
  • Advanced belt tracking with vented front wheel fixed in place for rigidity when grinding on the wheel radius
  • Adjustable parts rest and backing plate with Plexiglas shield to keep the part being ground steady and in place
PRICE
$1,925.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size3 x 79 in

Product Details

Horsepower3 HP
Voltage220 V
Phase3
DescriptionBelt Grinder
Manufacturers Part Number961003
Amperage11 A
BrandDake