Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3055754

MPN #: BA9-1000680

Baileigh Industrial Belt Grinder, 3"W x 79"L, 3 Phase, 220V, BG-379

Product Description
Need to clean up castings on a regular basis? Then you won't regret investing in this hardworking abrasive belt grinder. We built the BG-379 belt grinder to put in decades of use and typically keep the model in stock for quick shipments.
  • 4 hp motor runs on 220-volt 3-phase power and won't slow down under a full load (unlike most grinders).
  • Turns a standard 3" x 79" abrasive belt at a speed of 8000 fpm.
  • Solid billet aluminum drive wheel with simple tracking and tensioning system to extend belt and machine lifespan.
  • Top guard opens up to a large flat grinding surface, ideal for castings.
  • Removable catch basin with a 220-volt dust extraction system keeps the machine (and your shop floor) clean from debris.
  • Folded and fully welded steel body reduces vibration and increases rigidity and accuracy.
  • A triangular steel base lets you pivot the unit to the desired angle for best operation.
  • Long-lasting urethane covering protects idler wheel.
  • We back this Baileigh belt grinder with a 1-year parts warranty and lifetime technical support.

Order the BG-379 for your abrasive belt grinding application today!

Abrasive belt grinder Recommended for : Smoothing over burrs on metal, chamfering edges for welding, and finishing castings, among other uses.

PRICE
$3,659.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height48 in
Size3 x 78-3/4 in

Product Details

Dust CollectionYes
Horsepower4 HP
Number of SpeedsSingle
Amperage10 A
No Load Speed3937 SFPM
Voltage220 V
Phase3
Belt Speed8,000 FPM SFPM
DescriptionBelt Grinder
Manufacturers Part NumberBA9-1000680
SFPM8000
BrandBaileigh Industrial