Kwikool® 8' Single Duct Ceiling Kit w/ 12" SS Flange for Bioair KBP & KBX HEPA Air Purifiers
Write a Review
|
Questions & Answers (0)
Product Description
This accessory is made for all Bioair models to create a negative pressure in a space.
PRICE
$299.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 24 in |
| Height | 24 in |
| Weight | 27 lbs |
Product Details
| Type | Ceiling Duct Kit |
| Manufacturers Part Number | CK-12S-SS |
| For Use With | Bioair KBP & KBX Air Scrubber Machines |
| Brand | KwiKool |
Warranty
| Warranty | 1 yr |