Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




REED Instruments

Model # :WBB3788132

MPN #: R8500-20M

REED Instruments 9.8 mm Camera Head, 20 m Cable Reel

Product Description
Features:
  • 9.8mm waterproof (IP67) camera head
  • 65.6' (20m) cable coiled on spool
  • Conveniently attaches to waist belt
  • Four high visibility LED lights
Applications:
  • Sewer and pipe inspection
  • Building ducts/HVAC/R inspections
  • Well inspections
  • Building and home inspection
Includes:
  • 9.8mm Camera Head on Cable Reel
  • 2 x Ball Guides (1.5/2.5cm, diameter)
  • Extension Cable


PRICE
$559.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13
Width4 in
Height13 in
Weight5 lbs

Product Details

DescriptionFor Use with R8500 Video Inspection Camera
ColorBlack
Manufacturers Part NumberR8500-20M
Operating Temperature-4 to 158°F
BrandREED Instruments