Allegro 9872 Carry-Air™ Filtration Panel, 2 Workers, CO Monitor
Write a Review
|
Questions & Answers (0)
Product Description
Allegro air filtration panels filter impurities and hydrocarbons from an air compressor to convert to breathable air. To meet OSHA requirements an optional CO monitor is available for continuous monitoring of carbon monoxide levels. Panel provides up to 30 CFM (50.97 m3 /hr) of air within a 5-125 PSI (.34-8.62 bar) range.
PRICE
$4,139.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Width | 6 in |
| Height | 12 in |
| Weight | 14 lbs |
Product Details
| Type | Air Filtration |
| CFM | Up To 30 CFM |
| Power Requirements | 115 VAC, 9 VDC |
| Color | Gray |
| Series | Carry-Air |
| People Served | 2 |
| For Use With | High Pressure Hoods, Masks Or Helmets |
| Includes | Pressure Regulator, Pressure relief Valve, Support Stand |
| Material | Rugged Pelican Case |
| Description | Carry-Air Filtration Panel, 2 Workers, CO Monitor |
| Package Quantity | 1 |
| Manufacturers Part Number | 9872 |
| PSI | 150 psi |
| Couplers | Hansen |
| Brand | Allegro Industries |
Warranty
| Warranty | 12 Months From The Date Of Purchase |
Compliance & Certifications
| Certifications | Meets NIOSH Requirements |