Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Proactive Medical

Model # :WBB1799695

MPN #: 80012

Protekt™ Aire 1500 - Deluxe Bubble Pad Only With Flaps For Protekt™ 1500 - 80012

Product Description
Enables clinician to control interface pressure by adjusting air flow.

Features:
  • Manual air flow adjustment knob to adjust air flow.
  • Cycle Time: 10 minutes.
  • Lighted On/Off Switch.
  • Hanging Bed Hooks.
  • Medical grade fire retardant PVC.
  • Thickness: 11.5 gauge.
  • Size of Pad: 35.5"W x 78.5"L.
  • Weight Capacity: 300 Lbs.
  • 18 month warranty
PRICE
$20.25

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length78-1/2 in
Width35-1/2 in
Weight Capacity300 lbs

Product Details

TypeBubble Pad
Package Quantity1
DescriptionProtekt™ Aire 1500 - Deluxe Bubble Pad Only With Flaps For Protekt™ 15
ColorBlue
Manufacturers Part Number80012
BrandProactive Medical

Warranty

Warranty18 mo