- Sling size and fit can vary significantly depending on patient weight and girth. These are general guidelines. Consult physician before sling selection
- Washing instructions are on each sling label. Washing temperatures should not exceed 185° F. Air-dry or dry at low temperatures
Protekt® Invacare Style Split Leg w/ Padding, w/o Head Support, 2X-Large,600lb. Weight Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Features and Benefits:
PRICE
$109.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 600 lbs |
| Size | 2X-Large |
Product Details
| Style | Padded |
| Type | Patient Sling |
| Material | Polyester |
| Package Quantity | 1 |
| Description | Divided Leg Padded W/O Head Support |
| Color | Blue |
| Manufacturers Part Number | 30894 |
| Cradle Points | Compatible with 6-point cradles |
| Brand | Protekt |