Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Proactive Medical

Model # :WBB1799584

MPN #: 90001

Protekt™ Serenity Gel Overlay - 34" x 78" x 3" - 90001

Product Description
Protekt™ Serenity Gel Overlay - 34" x 78" x 3" - 90001


Features:
  • Optimal overlay surface for the prevention and treatment of pressure ulcers.
  • Convoluted high density polyurethane foam top layer.
  • Bladders contain an aqueous gel composition that provides deep submersion.
  • Base foundation is a high density high resilient foam construction which prevents "bottoming out".
  • Cover is a soft nylon urethane coated vapor permeable water proof fabric.
  • Top cover is non-shear, low-friction, and anti-microbial/bacterial.
  • 4 elastic corner straps secures overlay to mattress.
  • Gel maintains room temperature at all times.
  • Bariatric sizes available.
  • 16 CFR part 1632 & 1633.
  • Weight capacity: 300 lbs.
  • Size: 34" x 78" x 3.5"
  • Warranty: one year non-prorated.
PRICE
$139.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length78 in
Width34 in
Height3 in
Weight Capacity300 lbs

Product Details

TypeGel Overlay
Package Quantity1
DescriptionSerenity Gel Overlay
ColorNavy Blue
Manufacturers Part Number90001
BrandProactive Medical

Warranty

Warranty1 yr