Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Proactive Medical

Model # :WBB1799594

MPN #: 10110

Proactive Medical Classic Chair Sensor Pad, 7" x 15" - 45 Day Warranty - 10110

Product Description
This pad provides your staff with a safe and reliable means for chair monitoring. Just place the sensor pad under a patient and engage the switch on your alarm monitor to trigger the alarm. When weight is removed from the sensor pad an alarm sounds alerting the caregiver to respond. The alarm will automatically reset when the patient returns to the safe position, reducing false alarms. Chair pads are covered with soft, comfortable vinyl, are moisture resistant, and easy to clean.

Features:
  • Slim design helps patients avoid the discomfort associated with other pads.
  • Large pad size helps reduce false alarms.
  • Excellent sensor function warns caregivers of patients attempting to leave chair or bed earlier than most pads on the market.
  • Thicker pads are comfortable, sensitive, and more effective for lighter patients and for patients who use them for extended periods.
PRICE
$14.25

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7 in
Width15 in
Height1 in

Product Details

TypeSensor Pad
CompatabilityChair
Package Quantity1
DescriptionClassic Chair Sensor Pad
ColorWhite
Manufacturers Part Number10110
BrandProactive Medical

Warranty

Warranty45 days