Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Proactive Medical

Model # :WBB1799683

MPN #: 10130

Proactive Medical Extra Wide Bed Sensor Pad, 20" x 30" - 45 Day Warranty - 10130

Product Description
This pad provides your staff with a safe and reliable means for bed monitoring. Just place the sensor pad under a patient and engage the switch on your alarm monitor to trigger a loud, audible alarm. When weight is removed from the sensor pad an alarm sounds alerting the caregiver to respond. The alarm will automatically reset when the patient returns to the safe position, reducing false alarms. Bed pads are covered with soft, comfortable vinyl, are moisture resistant and easy to clean.

Features:
  • Durable heavy duty nylon lap belt sounds an alarm when touch fasteners attachment is separated.
  • Alerts staff and directs resident to stay seated for assistance.
  • Belt is adjustable from 26" to 46".
  • Features bright red pull-strap for easy locating and releasing.
  • Metal grommets on ends of belt provide a customized fit and ensure a secure installation.
  • Use on any chair: Geri-chairs, wheelchairs, side chairs.
  • Available 12" belt extender option helps accommodate even the largest of patients


PRICE
$30.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 in
Width30 in
Height1 in

Product Details

TypeSensor Pad
CompatabilityBed
Package Quantity1
DescriptionExtra Wide Bed Sensor Pad
ColorWhite
Manufacturers Part Number10130
BrandProactive Medical

Warranty

Warranty45 days