Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Luxor

Model # :WBB2198499

MPN #: MBS-DR-16S

Luxor Mobile Bin Cart with Sixteen 3"H Totes MBS-DR-16S - Gray/Black, 19-3/4"L x 30-1/2"W x 37-1/4"H

Product Description
Versatile and functional, these storage units are ideal for schools, garages, or industrial facilities. Conveniently store and systematize your daily essentials in Luxor's Mobile Bin System. The spacious gray bins are available in two sizes and include an area for standard labels that dually operates as a handle for easy accessibility to stored items. Choose from Luxor's double row options with 8, 12, or 16 bins to create an effective storage solution that's perfect for any environment.

Features:
  • Organize and stack supplies in sixteen 3? deep tubs
  • Double row steel frame is constructed for long lasting use
  • Built-in handle provides easy access to pull-out bins
  • Simple organization system with area for standard labels
  • Flat-top surface provides a work area or additional storage
  • Four casters allow smooth maneuverability; two locking brakes give stability for stationary use
  • Ships ground

Additional bins are available for purchase in packages of either 8 small bins (MBS-BIN-8S) or 4 large bins (MBS-BIN-4L).
PRICE
$409.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19-3/4 in
Width30-1/2 in
Height37-1/4 in
Weight Capacity160 lbs
Weight76 lbs
Bin Width12-1/2"
Bin Depth16-3/4"
Bin Height3"

Product Details

Assembly RequiredYes
Bin Quantity (Bin Size)16(A)
Frame Color FamilyBlack
ColorGray
SeriesMobile Bin System
Casters4
Number of Bins16
StyleOpen Shelving
MaterialSteel
Bin ColorGray
Package Quantity1
Manufacturers Part NumberMBS-DR-16S
Bin MaterialPlastic
BrandLuxor

Warranty

Warranty1 yr