Arm & Hammer Essentials Fabric Softener Sheets Sheets, 144 Sheets/Box, 6 Boxes
Write a Review
|
Questions & Answers (0)
Product Description
Soften through the power of nature. Freshens and deodorizes fabrics while controlling static cling. Formulated with 100% naturally derived, non-petroleum-based softeners. Mountain Rain scent. 144 sheets per box. Sold 6 boxes per case.
PRICE
$54.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5.5 x 9 in |
Product Details
| Style | Sheets |
| Type | Sheets |
| Capacity | 5.5 x 9 |
| Scent | Outdoor |
| Size Type | 144 Sheets/Box |
| Package Quantity | 6 Boxes |
| Description | Fabric Softener Sheets |
| Manufacturers Part Number | 3320000102 |
| For Use With | Laundry, Dry Cleaning, Uniform Maintenance |
| Brand | Arm & Hammer |