Features:
- Neutralizes residual alkalinity
- Non-phosphated for use in all areas
- Helps control iron deposits
- Economical to use
- Certifications: Kosher
- Automatically dosed into washer
Weights & Dimensions
| Size | 5 in |
Product Details
| Type | Liquid |
| For Use With | Commercial Stainless Steel Washing Machines |
| Style | Liquid |
| Scent | Unscented |
| Capacity | 5 gal |
| Applicable Materials | Fabric |
| Size Type | 5 Gallon Pail |
| Helps Remove | Iron Deposits, Rust |
| Package Quantity | 1 Pail |
| Description | Laundry Detergent |
| Manufacturers Part Number | 93419173 |
| Brand | Diversey |